IKA Sawtooth Dispersing Element for T-25 Homogenizer, 8 G ST

Representative image only.
IKA Mfr # 0004446900 – Item # EW-04737-90
Handle sample volumes from 1 to 2000 mL
  • Ideal for use with tissue and other fibrous materials
  • Suitable for abrasive substances
  • aAppropriate for solvents
  • Working range 1 to 50 mL
  • Stator dia: 8 mm
  • Immersion depth from 27 to 85 mm

PRODUCT OPTIONS

$2,250.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)25000
  • MaterialPTFE
  • Tip Diameter (mm)8
  • Tip Diameter (in)0.315
  • Max temperature (° F)356
  • Max temperature (° C)180
  • Blade Size (in)0.24
  • Blade Size (mm)6.1
  • Length (in)4.25
  • Length (mm)108
  • DescriptionSawtooth dispersing element for T-25 homogenizer, 8 G ST

Key Features

  • Ideal for use with tissue and other fibrous materials
  • Suitable for abrasive substances
  • aAppropriate for solvents
  • Working range 1 to 50 mL
  • Stator dia: 8 mm
  • Immersion depth from 27 to 85 mm

More About this Item

Select a generator according to your sample volume, working solution, and needed dispersion type. The sawtooth generator is available in four sample volume ranges with 10um or 15um ultimate fineness options.

The homogenizer, stand, and clamps are sold separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat