IKA TB 4 Tray for Rocker Shaker, Holds 10 x 50 mL Tubes.

Representative image only.
IKA Mfr # 0004532500 – Item # EW-04304-22
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithIKA Rocker Shakers
  • Height (in)1.875
  • Width (in)10.5
  • Depth (InchShort)10.5
  • Width (cm)26.4
  • Height (cm)4.7
  • Length (cm)26.4
  • DescriptionTray for Rocker Shaker, Holds 10 x 50 mL Tubes.
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Multiple accessory options expand the capacity and allow for different size tubes, flasks and dishes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat