IKA VC 10 Vacuum Controller

Representative image only.
IKA Mfr # 0020005132 – Item # EW-28710-97
TFT display ensures intuitive operation and navigation
  • Cleaning function guarantees long valve lifecycles
  • Easily connect a PT 1000 sensor for integrated temperature measurements
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)392
  • Max Temperature (° C)200
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Height (in)6
  • Depth (in)4.34
  • Width (in)3.75
  • Height (cm)15
  • Depth (cm)11
  • Width (cm)9.5
  • DescriptionVacuum Controller
  • Warranty3 Years
3 Year Warranty

Includes

USB cable, vacuum hose (1 m), Y connector, and universal power cord.

Key Features

  • Cleaning function guarantees long valve lifecycles
  • Easily connect a PT 1000 sensor for integrated temperature measurements
  • 3 year warranty

More About this Item

This universal vacuum controller provides two-point calibration of multiple vacuum sources. It features a chemical resistant ceramic pressure sensor along with a high-resolution TFT display. Save up to 10 programs with up to 10 pressure/time sequences. An integrated ventilation valve enables simple pressure equalization and aeration with inert gas on process completion. In case of a power outage, the ventilation valve will continue to work and aerate the vacuum chamber. The controller firmware can be regularly updated via USB with the free Firmware Update Tool.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat