Imada ZTA-1 Gauge W/Usb Output 18 OZF Cap.

Representative image only.
Imada Mfr # ZTA-1 – Item # EW-59850-12
  • Processes 1,000 data values/second and transmits all of them, not just the peak
  • Programmable high/low setpoints with color-coded LED indicators for Go/No Go testing
  • lbf, Kgf, and N units are selectable
  • 1,000 Data memory for computer download
  • USB, RS-232C, and Analog outputs
  • Ergonomic design with non-slip rubber grip, heavy duty metal construction
  • Overload capacity 200% of F.S.
  • Real time and peak mode (selectable)
  • Tare function
  • Reversible display
  • Full set of attachments, ZP Logger (basic data acquisition software), AC adapter/charger, carrying case and Certificate of Calibration traceable to NIST included
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)18
  • Capacity (g)500
  • Capacity (Newtons)5
  • Resolution (oz)0.01
  • Resolution (g)0.1
  • Resolution (Newtons)0.001
  • Accuracy±0.2% F.S. ±1 LSD
  • OutputUSB, RS-232, ±2 VDC analog
  • DisplayLCD
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • DescriptionCapacity: 18 oz/500 g/5 N
  • Warranty2 year
Two year warranty

Key Features

  • Processes 1,000 data values/second and transmits all of them, not just the peak
  • Programmable high/low setpoints with color-coded LED indicators for Go/No Go testing
  • lbf, Kgf, and N units are selectable
  • 1,000 Data memory for computer download
  • USB, RS-232C, and Analog outputs
  • Ergonomic design with non-slip rubber grip, heavy duty metal construction
  • Overload capacity 200% of F.S.
  • Real time and peak mode (selectable)
  • Tare function
  • Reversible display
  • Full set of attachments, ZP Logger (basic data acquisition software), AC adapter/charger, carrying case and Certificate of Calibration traceable to NIST included
  • 2 year warranty

More About this Item

ZP digital force gauges are capable of processing 1,000 data/second. Collect peak data on your computer with the USB cable and ZP Logger (software included).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat