Industrial Instruments 22000 Battery Operated Psychrometer, -15 to 45C, 10 to 100% RH/

Representative image only.
Industrial Instruments Mfr # 22000 IIS LABELED – Item # EW-03312-36
Meter displays psychrometric chart
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min RH Range (%)10
  • Max RH Range (%)100
  • RH Accuracy±3% RH
  • RH Resolution (%)1%
  • Min Temperature (° C)-15
  • Max Temperature (° C)45
  • Temperature Accuracy±1.0°C
  • Temperature Resolution
  • Wet BulbYes
  • BatteryD-cell Battery (3)
  • Height (in)4 1/2
  • Width (in)10
  • Depth (in)2
  • DescriptionBattery Operated Psychrometer, -15 to 45C, 10 to 100% RH/
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Psychrometers measure relative humidity without agitation. To use, turn on the fan and let it run for 1 1/2 to 2 minutes. Then, subtract wet bulb reading from dry bulb reading and use the included slide rule and tables to calculate the RH. Fan is powered by three size D batteries (order separately).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat