InnoCal NIST-Traceable Calibration; Pressure/Vacuum Gauge, Accuracy= 0.75%

Representative image only.
InnoCal Item # EW-17040-12
  • Calibration service for a pressure/vacuum gauge
  • Accuracy equals 0.75%

PRODUCT OPTIONS

$164.00USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Calibration TypePressure
  • System Calibration (Instrument and Probe)Yes
  • Number Of Calibration Test Points10 Points Ascending and 10 Points Descending
  • Calibration Test PointsAcross the range of the instrument
  • Calibration Test Range-14.7 to 20,000 psi
  • DescriptionNIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%
NIST Traceable Calibration

Key Features

  • Calibration service for a pressure/vacuum gauge
  • Accuracy equals 0.75%

More About this Item

If your experiment or process relies on pressure and vacuum measurements, make sure these instruments remain precise through regular calibrations. InnoCal® performs NIST-traceable pressure calibrations on absolute, gauge, and vacuum measuring instruments from:


  • Gauge, Absolute and Differential Pressure from 0 to 20,000 psig  (1.38 mPa)

  • Vacuum from 0 to 29.2 in. Hg (986 mBar)

  • Barometric pressure from 700 to 1100 mBar


We can calibrate all styles of pressure and vacuum equipment including analog/dial gauges, digital gauges, transducers and transmitters, pressure calibrators, manometers, barometers, deadweight testers, and pressure comparators.

InnoCal services all major brands of pressure equipment including Ashcroft®, WIKA®, Crystal Engineering, Fluke®, Druck, GE Sensing, Cole-Parmer®, Extech®, 3D Instruments, and many more!
To meet your calibration needs:

  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost!

  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification

  • EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications, FDA compliant

  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays


All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A.

InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory.

Calibrations on pressure and vacuum gauges are performed using direct comparison against ultra-precise quartz reference transducers. Pressure measurements can be taken up to 20,000 psi and vacuum measurements down to 29.2 inches of Mercury. The calibration consists of 10 points upscale and 10 points downscale across the range of the instrument.

ACCESSORIES

REVIEWS

REVIEW SNAPSHOT®

by PowerReviews
InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%
 
3.8

(based on 9 reviews)

100%

of respondents would recommend this to a friend.

Pros

  • Accurate (8)
  • Well calibrated (6)
  • Works properly (4)
  • Easy to use (3)

Cons

No Cons

Best Uses

  • In the lab (5)
  • In the field (3)
    • Reviewer Profile:
    • Lab assistant (4)

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

Vacuum Gage Calibration Review

By 

from Tucson, Arizona

About Me Lab Assistant

Verified Buyer

Pros

  • Accurate
  • Durable
  • Easy To Use
  • Well Calibrated
  • Works Properly

Cons

    Best Uses

    • In The Lab

    Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

    Good Customer Service

     
    4.0

    Redemption

    By 

    from Zeeland, MI

    About Me Lab Assistant

    Verified Reviewer

    Pros

    • Accurate

    Cons

      Best Uses

        Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

        First time using Innocal. Miscommunication with test points needed on the certification and issue was immediately addressed and item was sent back, redone and returned in a timely manner. Loved the customer service and lab technician ability to respond so quickly and address my issue. Will defiantly use them again.

         
        1.0

        Calibration was way to long 87 days!

        By 

        from Charlotte, NC

        Pros

        • Accurate

        Cons

          Best Uses

          • In The Lab

          Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

          Gage work well, but was sent in to Davis Instrumentd for calibration and took 87 days before we got it back. Gave a different reason everytime we called as to what was to hold up.

           
          5.0

          High Score in my book

          By 

          from South Houston, TX

          About Me Lab Assistant

          Verified Reviewer

          Pros

          • Accurate
          • Durable
          • Easy To Use
          • Well Calibrated
          • Works Properly

          Cons

            Best Uses

            • In The Field
            • In The Lab

            Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

            We use the pressure guage for part of our calibration process. The guage is compact, works perfectly & this company takes care of business and has quick friendly service

             
            5.0

            NIST-Traceable Calibration; Pressure / V

            By 

            from Deer Park, Tx

            Pros

            • Accurate
            • Well Calibrated

            Cons

              Best Uses

              • In The Field

              Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

              Shut-down systens function checks

               
              5.0

              Does what is was intended to do

              By 

              from Deer Park, Texas

              Pros

              • Accurate
              • Easy To Use
              • Reliable
              • Well Calibrated
              • Works Properly

              Cons

                Best Uses

                • In The Field
                • In The Lab
                • Testing

                Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

                Reference to Cal/Cert date

                (2 of 2 customers found this review helpful)

                 
                1.0

                "Not a 17025 Accredited Cert"

                By 

                from Mid West

                About Me Lab Assistant

                Pros

                • Nist Traceable

                Cons

                • Not A 17025 Cert

                Best Uses

                  Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

                  If you are required to have a 17025 Accredited Cert you have to pay a $60.00 up charge for the A2LA Logo. This would be ok if they didn't specifically point the logo out on the example of a NIST Traceable calibration report and if they listed the option of the accredited cert below this one.

                   
                  4.0

                  Good price

                  By 

                  from Iowa

                  Verified Reviewer

                  Pros

                  • Accurate
                  • Well Calibrated
                  • Works Properly

                  Cons

                    Best Uses

                      Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

                      Good price for the service

                      (1 of 1 customers found this review helpful)

                       
                      4.0

                      You're only as accurate as your tools

                      By 

                      from St. Louis, MO

                      Verified Buyer

                      Pros

                      • Accurate
                      • Well Calibrated

                      Cons

                      • Difficult the first time

                      Best Uses

                      • In The Lab

                      Comments about InnoCal NIST Calibration Service for Pressure/Vacuum Gauges, = 0.75%:

                      We use the NIST calibrated equipment to check other devices inhouse.

                      Displaying reviews 1-9

                      Back to top

                      Q&A

                      Do you have questions about this product?

                      Get answers from real customers and in-house experts with AnswerBox.

                      5 Questions | 5 Answers
                      Displaying questions 1-5
                      • Q:

                        if buying a accu cal plus 300 psi ,does the manufacture calibrate cert cover for the first year ,using for recalibration of pneuo gauges in the UK
                        Asked on 4/14/2015 by billy from scotland ,UK

                        1 answer

                        • STAFF EXPERT

                          A:

                          This is for a NIST calibration service for pressure/vacuum gauges. You can use this to calibrate the Accu-cal Plus but it is not included. If you have a question in regards to a specific product please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

                          Answered on 4/14/2015 by Danielle from Technical Support
                      • Q:

                        do i need to calibrate the pressure gauges regularly ? how often do i need to do that?
                        thanks
                        Asked on 11/11/2013 by hadi from riyadh ,saudi arabia

                        1 answer

                        • STAFF EXPERT

                          A:

                          Annual calibration is recommended.

                          Answered on 11/11/2013 by Polo from Technical Support
                      • Q:

                        We have two pressure gauges that need yearly calibration certification. They are:
                        - Ashcroft Model 30 2089SD 02L 10
                        and
                        - Heise PTE-1
                        Can you do both of these instruments?
                        Asked on 1/25/2011 by Dewey

                        1 answer

                        • Staff Reviewer

                          A:

                          The Heise pressure calibrator uses a different calibration service, please see part number 17002-15.
                          The Ashcroft gauge could be calibrated under this service though.
                          Please contact our return specialists to set up a service return so Innocal may calibrate the units. Contact information may be found under the "Contact/About Us" tab.

                          Answered on 1/27/2011 by Jen from Technical Support
                      • Q:

                        Dear Sir,
                        We have lots of WIKA digital low pressure gauges (30"Hg to 29psi) installed in our measuring equipments. After using for while, the gauge needs to calibrate and verify. Would you please recommend the calibration procedure and calibration devices? If the gauge is still in calibration period, how can I verify it? Again please recommend verification procedure and devices?
                        Asked on 12/3/2010 by Anonymous from Houston

                        1 answer

                        • Staff Reviewer

                          A:

                          We cannot recommend a calibration schedule. The schedule is generally based upon the regulations and governing bodies you must follow. Without asking for any alterations, this calibration service, and certificate, have an expiration date of one year.

                          Answered on 12/3/2010 by Jen from Technical Support
                      • Q:

                        would I receive the actual calibration data for the unit?
                        Asked on 5/10/2010 by Anonymous

                        1 answer

                        • STAFF EXPERT

                          A:

                          Yes, you will receive a calibration report that includes test data. This report will include a description and identification of the item, condition of the item as received, identification of calibration procedure, calibration date, as found/as left test data, electronic signature of technician, statement of estimated uncertainty, test uncertainties (TURs), and a list of standards used to perform calibration (including their calibration dates).

                          Answered on 5/11/2010 by Jaime from Technical Support
                      Displaying questions 1-5

                      Do you have a question about this product? 

                      CUSTOMER SUPPORT

                      Need Help with this product?

                      Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

                      Call Us At1-800-323-4340
                      Live chat