Interscience Laboratories Paddle Blender; 5 To 100 mL, Fixed Speed, Stainless Steel Door

Representative image only.
Interscience Laboratories Mfr # 011-110 – Item # EW-36850-07
Adjustable paddles ensure quick and sterile blending of samples
  • Designed for blending of small samples in food microbiology, clincial, and pharamaceutical applications
  • Variable blending speed (6-9 strokes per second)
  • Variable blending time (10-360 seconds or open running)
  • Stainless steel door

PRODUCT OPTIONS

$4,790.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Bag Capacity (mL)80
  • Min Blending Speed (strokes)3
  • Max Blending Speed (strokes)12
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Door TypeStainless Steel
  • Timer (minutes)6
  • Width (in)8
  • Height (in)8
  • Depth (in)14 1/2
  • Width (cm)20.3
  • Height (cm)20.3
  • Depth (cm)36.8
  • DescriptionPaddle Blender; 5 To 100 mL, Fixed Speed, Stainless Steel Door

Key Features

  • Designed for blending of small samples in food microbiology, clincial, and pharamaceutical applications
  • Variable blending speed (6-9 strokes per second)
  • Variable blending time (10-360 seconds or open running)
  • Stainless steel door

More About this Item

The BagMixer® is the most effective lab blender for microbiological analysis. It guarantees optimal bacterial extraction of solid samples. Thanks to the unique adjustable paddle system, the blending chamber adapts itself perfectly to the nature and the size of the sample and works for any application.

BagMixer® 100 MiniMix® is designed for the blending of small samples. Thanks to the adjustable paddles system, your blending is accurate and efficient.
Applications:

  • Small samples
  • Food microbiology (BSE tests)
  • Clinical, pharmaceutical
  • Veterinary (biopsy, organ tissue)
  • Molecular extraction (proteins, lipids, DNA)
  • Toxin research (HPLC, GCMS)

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

  • ACCESSORIES

    REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At1-847-549-7600
    Live chat