ISCO Foxy BOM-02 Fraction Collector, Aqueous, 13 mm tubes

Representative image only.
ISCO Foxy Mfr # BOM-02 – Item # EW-01471-05
Unequalled versatility for multi-sample automation and variety of collection options
  • Rigid, warp-proof racks hold almost any tube or vial, and even 96-well microplates
  • Optional pump allows you to size fractions by pumped volume

SPECS & DESCRIPTION

Specifications & Description

  • Min temperature (° F)32
  • Max temperature (° F)104
  • Min temperature (° C)0
  • Max temperature (° C)40
  • Number of Test Tubes288
  • Collection Modestime, drop, volume (with ISCO Tris® Pump sold separately), peak slope, threshold level setting, time windows (up to ten)
  • Parameter Memorynine programs
  • Event MarkerOpen collector signals tube change or rack change
  • Interfaceserial (RS-232); analog 10 mV, 100 mV, 1 V detector input; contact closure I/O; pump shutoff
  • Width (in)11 1/64
  • Height (in)10 5/8
  • Depth (in)12 13/64
  • Width (cm)28
  • Height (cm)27
  • Depth (cm)31
  • DescriptionFraction Collector, Aqueous, 13 mm tubes

Key Features

  • Rigid, warp-proof racks hold almost any tube or vial, and even 96-well microplates
  • Optional pump allows you to size fractions by pumped volume

More About this Item

Use Foxy 200 for exacting fraction collection for HPLC, classical LC, and production LC. Cut peaks and control valves and pumps to automate your protocols. Foxy 200 interfaces easily with practically any automated HPLC system. Foxy 200 monitors your detector to identify and collect peaks while diverting waste effluent. Program restarts when a new sample is injected. Foxy 200 can also automate your LC-with no computer needed.

Collection modes: peaks on interest let you use any combination of slope, level and time windows; uniform fractions let you collect by time, drop count, or pumped volume. Capacity is up to 288 tubes or 72 outboard containers - in only 29 cm of bench width.

Standard features are two collection racks (included), easy interfacing with event-triggered program restart, built-in fault prevention, easy-to-read display and intuitive programming, batter backed program memory, and stand-by warmers for coldroom use. Model for organics has grounded SS drop former and PTFE diverter valve.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat