Ismatec IP-N Digital Peristaltic Pump, 0.11 to 11.25 rpm, 12-Channel, Pressure Lever Cartridge; 230 VAC

Representative image only.
Ismatec Item # EW-78010-27
Smooth, precise flow and fewer tubing changes
  • Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
  • Four-digit LED display facilitates repeatability
  • Control pump via 6-button keypad or analog and TTL external signals
  • Automatic occlusion cartridges are easy to use and provide reproducible results
  • Flow rate of 0.0004 to 11 mL/min per channel - flow rate depends on drive rpm and tubing size

PRODUCT OPTIONS

$5,935.00USD / Each

$154.00USD / Each

for an additional
$154.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SeriesIP-N
  • Control TypeVariable-Speed Digital
  • Min RPM0.11
  • Max RPM11.25
  • Number of Channels12
  • Max Flow Rate (mL/min)132
  • Min Flow Rate (mL/min)0.0048
  • Max Flow Rate Per Channel (mL/min)11
  • Min Flow Rate Per Channel (mL/min)0.0004
  • DriveIP-N
  • Pump HeadCartridge
  • Tubing sizes acceptedTwo-stop 0.13 mm ID to 3.17 mm ID
  • Drive IP ratingIP 30
  • Washdown CapableNo
  • Max Pressure (PSI)14.5
  • Accuracybetter than ±1%
  • Duty CycleContinuous
  • Max Pressure (bar)1
  • Number of Rollers8
  • Power (VAC)230
  • Power (Hz)50
  • Width (in)6
  • Height (in)5
  • Width (cm)15.24
  • Height (cm)12.7
  • Open-Head SensorNo
  • Housing MaterialPainted Steel
  • Remote I/O0 to 5 V, 0 to 10 V, 0 to 20 mA, 4 to 20 mA
  • DescriptionIP-N Standard-Speed Digital Peristaltic Pump; 12-Channel
Two year warranty

Includes

Pressure lever cartridge and power cord.

Key Features

  • Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
  • Four-digit LED display facilitates repeatability
  • Control pump via 6-button keypad or analog and TTL external signals
  • Automatic occlusion cartridges are easy to use and provide reproducible results
  • Flow rate of 0.0004 to 11 mL/min per channel - flow rate depends on drive rpm and tubing size

More About this Item

These Ismatec® IP and IP-N digital peristaltic multichannel pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows rpm or percent of maximum rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.

Combine tubing sizes and formulations to suit your application. There are two types of cassettes offered—Click’n’go™ and Pressure Lever cartridges. Click’n’go™ cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Pressure lever cartridges offer the user the opportunity to manually adjust the back pressure experienced by the tubing / pump combination.

Analog inputs allow you to remotely control speed—TTL contact closure provides start/stop, rotation direction, and autostart control. Monitor speed via analog output. Dispenser may be attached to DB15 female port.

Order the two-stop tubing size and formulation to suit your application (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below!

Ismatec software downloads can be found here.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat