Tubing sizes acceptedTwo-stop 0.13 mm ID to 3.17 mm ID
Drive IP ratingIP 30
Washdown CapableNo
Duty CycleContinuous
Max Pressure (PSI)14.5
Accuracybetter than ±1%
Max Pressure (bar)1
Power (VAC)115
Number of Rollers8
Power (Hz)50/60
Width (in)6
Height (in)5
Length (in)10
Open-Head SensorNo
Housing MaterialPainted Steel
Remote I/O0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
Reversible MotorYes
Anti-DripYes
Cloud ConnectedNo
Digital DispensingYes
DescriptionIP Standard-Speed Digital Peristaltic Pump; 12-Channel, 115V
Includes
Adjustable pressure lever cartridge and power cord.
Key Features
Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
Control via 6-button keypad, computer, or remote control
Four-digit LED display facilitates repeatability
Automatic occlusion cartridges are easy to use and provide reproducible results
Flow rate of 0.002 to 44 mL/min per channel - flow rate depends on drive rpm and tubing size
More About this Item
These Ismatec® IPC and IPC-N digital peristaltic multichannel programmable pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows flow rate or rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.
Combine tubing sizes and formulations to suit your application. There are two types of cassettes offered—Click’n’go™ and Pressure Lever cartridges. Click’n’go™ cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Pressure lever cartridges offer the user the opportunity to manually adjust the back pressure experienced by the tubing / pump combination.
Ideal for continuous pumping or for dispensing in any of five modes:
- Flow rate: 0.0004 to 44 mL/min (depending on tubing size used and model used)
- By time: 0.1 seconds to 999.9 hours
- Batches: set delay between dispensed volumes
- Drip-free: program back-steps to prevent drips
- Volume displays in mL or µL
Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer. Remote control capabilities—RS-232 to control all operating functions (DB9 male); 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA for start/stop and autostart via contact closure (DB15 male); footswitch (three-pin DIN port). Monitor speed via analog output.
Order the two-stop tubing size and formulation to suit your application (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below!
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.