Ismatec IPC Digital Peristaltic Pump, 0.4 to 45 rpm, 24-Channel, Adjustable Occlusion Cartridge; 115 VAC

Representative image only.
Ismatec Item # EW-78000-43
Fewer tubing changes!
  • Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
  • Control via 6-button keypad, computer, or remote control
  • Four-digit LED display facilitates repeatability
  • Automatic occlusion cartridges are easy to use and provide reproducible results
  • Flow rate of 0.002 to 44 mL/min per channel - flow rate depends on drive rpm and tubing size

PRODUCT OPTIONS

$7,660.00USD / Each

$154.00USD / Each

for an additional
$154.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SeriesIPC
  • Control TypeVariable-Speed Digital
  • Min RPM0.4
  • Max RPM45
  • Number of Channels24
  • Max Flow Rate (mL/min)1056
  • Min Flow Rate (mL/min)0.048
  • Max Flow Rate Per Channel (mL/min)44
  • Min Flow Rate Per Channel (mL/min)0.002
  • DriveIPC
  • Pump HeadCartridge
  • Tubing sizes acceptedTwo-stop 0.13 mm ID to 3.17 mm ID
  • Drive IP ratingIP 30
  • Washdown CapableNo
  • Power (VAC)115
  • Max Pressure (PSI)14.5
  • Accuracybetter than ±1%
  • Duty CycleContinuous
  • Number of Rollers8
  • Max Pressure (bar)1
  • Power (Hz)50/60
  • Width (in)6
  • Height (in)5
  • Length (in)15
  • Open-Head SensorNo
  • Housing MaterialPainted Steel
  • Reversible MotorYes
  • Remote I/O0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
  • Anti-DripYes
  • Cloud ConnectedNo
  • Digital DispensingYes
  • DescriptionIPC Standard-Speed Digital Peristaltic Pump; 24-Channel, 115V
Two year warranty

Includes

Adjustable pressure lever cartridge and power cord.

Key Features

  • Planetary drive with 8 stainless steel rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
  • Control via 6-button keypad, computer, or remote control
  • Four-digit LED display facilitates repeatability
  • Automatic occlusion cartridges are easy to use and provide reproducible results
  • Flow rate of 0.002 to 44 mL/min per channel - flow rate depends on drive rpm and tubing size

More About this Item

These Ismatec® IPC and IPC-N digital peristaltic multichannel programmable pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows flow rate or rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.

Combine tubing sizes and formulations to suit your application. There are two types of cassettes offered—Click’n’go™ and Pressure Lever cartridges. Click’n’go™ cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Pressure lever cartridges offer the user the opportunity to manually adjust the back pressure experienced by the tubing / pump combination.

Ideal for continuous pumping or for dispensing in any of five modes:
- Flow rate: 0.0004 to 44 mL/min (depending on tubing size used and model used)
- By time: 0.1 seconds to 999.9 hours
- Batches: set delay between dispensed volumes
- Drip-free: program back-steps to prevent drips
- Volume displays in mL or µL

Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer. Remote control capabilities—RS-232 to control all operating functions (DB9 male); 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA for start/stop and autostart via contact closure (DB15 male); footswitch (three-pin DIN port). Monitor speed via analog output.

Order the two-stop tubing size and formulation to suit your application (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below!

Ismatec software downloads can be found here.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat