Ismatec IPC-N ISM937C IPC-N (ISM937C) Low-Speed Digital Peristaltic Pump with Click-'N-Go Cartridges; 12-Channel, 230V

Representative image only.
Ismatec Item # EW-78001-26
Fewer tubing changes!
  • Planetary drive for less pulsation and longer tubing life
  • Smooth rotation and accurate liquid flow provided by eight SS rotors
  • Easy repeatability with four-digit LED
  • Simple to use—automatic occlusion cartridges provide reproducible results
  • Control via keypad, computer, or remote control

PRODUCT OPTIONS

$5,105.00USD / Each

$136.00USD / Each

for an additional
$136.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • SeriesIPC
  • Control TypeVariable-Speed Digital
  • Min RPM0.11
  • Max RPM11.25
  • Number of Channels12
  • Max Flow Rate (mL/min)11
  • Max Flow Rate Per Channel (mL/min)11
  • Tubing2-Stop Tubing
  • Number of Rollers8
  • Power (VAC)230
  • Accuracybetter than ±1%
  • Duty CycleContinuous
  • Max Pressure (PSI)22
  • Max Pressure (bar)1.5
  • Power (Hz)50
  • Width (in)6
  • Height (in)5
  • Length (in)10.25
  • Remote Inputs0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
  • DescriptionIPC-N (ISM937C) Low-Speed Digital Peristaltic Pump; 12-Channel

Includes

Click-n-go cartridge and power cord.

Key Features

  • Planetary drive for less pulsation and longer tubing life
  • Smooth rotation and accurate liquid flow provided by eight SS rotors
  • Easy repeatability with four-digit LED
  • Simple to use—automatic occlusion cartridges provide reproducible results
  • Control via keypad, computer, or remote control
  • Maximum speed is 11.25 rpm
  • Twelve channels for twelve times the flow
  • Use 230 VAC in most non-North American countries
  • Click-'N-Go cartridges included

More About this Item

These multichannel programmable pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows flow rate or rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.

Combine tubing sizes and formulations to suit your application. Click’n’go™ cartridges feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results. Adjustable occulsion cartridges are available separately. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure.

Order the two-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist—the most popular sizes and formulations can be found under Accessories below!

Ideal for continuous pumping or for dispensing in any of five modes:
- Flow rate: 0.0004 to 44 mL/min (depending on tubing size used and model used)
- By time: 0.1 seconds to 999.9 hours
- Batches: set delay between dispensed volumes
- Drip-free: program back-steps to prevent drips
- Volume displays in mL or µL

Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer.

Remote control capabilities: RS-232 to control all operating functions (DB9 male); 0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA for start/stop and autostart via contact closure (DB15 male); footswitch (three-pin DIN port). Monitor speed via analog output.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat