This item is now discontinued. We recommend the following as suggested replacements: EW-78018-60

Ismatec ISM321C Process Drive, Piston Pump Head, 1800 rpm; 115 VAC

Representative image only.
Ismatec Item # EW-78020-50
Get high pressures, accurate dispensing, and great repeatability—all with one pump
  • IP65-rated pump ideal for dosing, filling and batch programming│Control speed, start/stop flow, or change fluid direction manually or remotely via an analog input signal or RS-232 interface│Drives feature six dispensing modes—volume within a preset time, volume in steps, time, intermittent in time or volume, drip-free, or valve operation│Series Q piston pump heads (not included) have no valves to clog or wear out

SPECS & DESCRIPTION

Specifications & Description

  • Motor (kW)0.14
  • Max Motor RPM (rpm)1800
  • Min Motor RPM (rpm)40
  • Power (VAC)115
  • Power (Hz)60
  • Power CordIEC320 to US plug
  • Height (in)5.3
  • Width (cm)10
  • Length (in)9.8
  • Height (cm)13.5
  • Width (in)3.9
  • Length (cm)25
  • CE Regulatory ApprovalYes
  • DescriptionProcess Drive, for piston pump heads, 115V

Includes

mounting hardware and a 6-ft power cord with three-prong. 115V 50/60 Hz models include a U.S. plug 230V 50/60 Hz models include an IEC 320/CEE 22 European plug If shipping to a different region where a country-specific plug/cord is needed; please specify ultimate destination when ordering.

Key Features

  • IP65-rated pump ideal for dosing, filling and batch programming│Control speed, start/stop flow, or change fluid direction manually or remotely via an analog input signal or RS-232 interface│Drives feature six dispensing modes—volume within a preset time, volume in steps, time, intermittent in time or volume, drip-free, or valve operation│Series Q piston pump heads (not included) have no valves to clog or wear out

More About this Item

Up to four sets of operating parameters can be stored in the pump (for pumps with Series Q pump heads only). RS-232 interface allows for control of pump via a PC or for cascading up to eight pumps. Housing is IP65 rated for Series Q pumps and IP30 rated for Series R pumps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat