Ismatec ISM795 Reglo Analog, MS- 2/12, 2-Channel, 12-Roller, Variable-Speed Pump; 0.003 to 38 mL/min, 115 VAC

Representative image only.
Ismatec Item # EW-78017-25
Easily adjust speed of compact multichannel pump
  • Start/stop pump or change flow direction via contact closure (DB15 female)
  • Monitor speed through frequency output
  • Analog pump with 2 channels and 12 rollers

PRODUCT OPTIONS

$2,388.00USD / Each

$136.00USD / Each

for an additional
$136.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Analog
  • Min RPM3.2
  • Max RPM160
  • Number of Channels2
  • Max Flow Rate (mL/min)38
  • Min Flow Rate (mL/min)0.003
  • Max Flow Rate Per Channel (mL/min)34
  • Min Flow Rate Per Channel (mL/min)0.003
  • Pump Head78016-98 x2 (Click'n'Go Cassette)
  • Tubing3-stop assemblies
  • Tubing sizes accepted0.13 to 3.17
  • Washdown CapableNo
  • Max Pressure (bar)1.5
  • Power (VAC)115
  • Max Pressure (PSI)22
  • Number of Rollers12
  • Duty CycleContinuous
  • Power (Hz)50/60
  • Width (in)4
  • Height (in)5.33
  • Length (in)7
  • Width (cm)10
  • Height (cm)14.3
  • Length (cm)17.8
  • Remote Inputs0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
  • DescriptionReglo analog, MS-2/12, 2-Ch, 12-Rlr, Var-Speed Pump; 0.003 to 38 mL/min, 115V
Two year warranty

Includes

minicartridges for each channel and a 6-ft (1.8-m) cord with plug.

Key Features

  • Start/stop pump or change flow direction via contact closure (DB15 female)
  • Monitor speed through frequency output
  • Analog pump with 2 channels and 12 rollers

More About this Item

These space-saving pumps provide up to four pumping channels while using very little benchtop space. Self-lubricating, Ertalyte® rollers provide consistent flow with reduced tubing wear. Use Click’n’go™ minicartridges for consistent results. Reverse flow direction with the flip of a switch. Select two- or four-channel pumps; twelve roller pumps provide smooth, even flow.

Speed is adjustable in 1% steps (0 to 99%). Control speed remotely with an analog input signal (0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, or 4 to 20 mA).

Choose optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Pumps are designed to be used with 3-stop tubing. (Scroll down to see all accessory choices.)

This pump runs on 115VAC power.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat