This item is now discontinued. View the direct replacement: EW-78018-22 or browse similar items

Ismatec ISM834C Reglo Digital Variable-Speed Peristaltic Pump, 4-Channel, 8-Roller, 0.003 to 31 mL/min; 115/230 VAC

Representative image only.
Ismatec Item # EW-78017-12
Easily adjust speed of compact multichannel pump
  • Digital models have preprogrammed tube diameters and flow rates for easy set up
  • Dispense by volume or set time intervals
  • Display shows speed in 1% steps and flow rate in mL/min
  • Designed with 4 channels and 8 rollers

SPECS & DESCRIPTION

Specifications & Description

  • Min RPM1.6
  • Max RPM160
  • Number of Channels4
  • Max Flow Rate (mL/min)50
  • Min Flow Rate (mL/min)0.004
  • Max Flow Rate Per Channel (mL/min)50
  • Max Pressure (PSI)22
  • Number of Rollers8
  • Max Pressure (bar)1.5
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (Hz)50
  • Width (in)7
  • Height (in)4
  • Length (in)5.3125
  • Width (cm)17.8
  • Height (cm)10.2
  • Length (cm)13.5
  • Remote Inputs0 to 5 VDC, 0 to 10 VDC, 0 to 20 mA, 4 to 20 mA
  • DescriptionREGLO Digital 4-Ch 8-R Var-Speed Pump; 0.003 to 31 mL/min, 115V/230V

Includes

minicartridges for each channel and a 6-ft (1.8-m) cord with plug.

Key Features

  • Digital models have preprogrammed tube diameters and flow rates for easy set up
  • Dispense by volume or set time intervals
  • Display shows speed in 1% steps and flow rate in mL/min
  • Designed with 4 channels and 8 rollers

More About this Item

These space-saving pumps provide up to four pumping channels while using very little benchtop space. Self-lubricating, Ertalyte® rollers provide consistent flow with reduced tubing wear. Use Click’n’go™ minicartridges for consistent results. Reverse flow direction with the flip of a switch. Select two- or four-channel pumps; twelve roller pumps provide smooth, even flow.

Continuously pump or dispense in any of four modes:
– Flow rate: 0.003 to 59 mL/min
– By time: 0.1 seconds to 999.9 hours
– Batches: set delay between dispensed volumes
– Drip-free: program back-steps to prevent drips

Pumps feature analog input and output controls, as well as an RS-232 interface for control by a computer.

Remote control capabilities: RS-232 to control all operating functions (DB9 male); 0 to 5, 0 to 10 VDC, 0 to 20, 4 to 20 mA for speed control, start/stop, reverse direction, and autostart via contact closure
(DB15 male); footswitch and hand dispenser (three-pin DIN port).

Choose optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Pumps are designed to be used with 3-stop tubing. (Scroll down to see all accessory choices.)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat