Ismatec ISM949A IP-N Low-Speed Digital Peristaltic Pump; 24-Channel SKU 7801041

Representative image only.
Ismatec Item # EW-78010-41
Smooth, precise flow and fewer tubing changes
  • Planetary drive with eight SS rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
  • Four-digit LED display facilitates repeatability
  • Automatic occlusion cartridges are easy to use and provide reproducible results
  • Control pump via 6-button keypad or analog and TTL external signals
  • Supplied with pressure lever cassettes

PRODUCT OPTIONS

$5,632.00USD / Each

$136.00USD / Each

for an additional
$136.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Digital
  • Max RPM11.25
  • Number of Channels24
  • Max Flow Rate (mL/min)11
  • Min Flow Rate (mL/min)0.0004
  • Max Flow Rate Per Channel (mL/min)11
  • Min Flow Rate Per Channel (mL/min)0.0004
  • Duty CycleContinuous
  • Accuracybetter than ±1%
  • Power (VAC)115
  • Max Pressure (bar)1.5
  • Number of Rollers8
  • Max Pressure (PSI)22
  • Power (Hz)50/60
  • Width (in)6
  • Height (in)5
  • Width (cm)15.24
  • Height (cm)12.7
  • DescriptionIP-N Low-Speed Digital Peristaltic Pump; 24-Channel

Includes

Pumps starting with 78011-xx consist of: - Click'n'go; cartridges and power cord. Pumps starting with 78010-xx consist of: - Pressure lever cartridges and power cord.

Key Features

  • Planetary drive with eight SS rotors reduces pulsation, increases flow rate accuracy, and lengthens tubing life
  • Four-digit LED display facilitates repeatability
  • Automatic occlusion cartridges are easy to use and provide reproducible results
  • Control pump via 6-button keypad or analog and TTL external signals
  • Supplied with pressure lever cassettes
  • Low-speed pump with 24 channels
  • Max flow rate of 11 mL/min per channel
  • 115 VAC operation

More About this Item

These multichannel pumps feature planetary gears that drive eight stainless steel rollers in unison for smooth rotation and accurate liquid flow. The four-digit LED display shows rpm or percent of maximum rpm when pump is running. Use the MAX button to instantly increase speed for priming or flushing without disturbing your programmed settings.

Combine tubing sizes and formulations to suit your application. There are two types of cassettes offered - Click’n’go™ and Pressure Lever cartridges. Click’n’go™ feature automatic occlusion for simplified use, fewer tubing changes, and reproducible results. Install cartridges in one direction for low pulsation; in opposite direction for higher counter pressure. Pressure Lever Cartridges offer the user the opportunity to manually adjust the back pressure experienced by the tubing / pump combination

The pumps with Click'n;go cassettes / cartridges start with 78011-xx.
The pumps with pressure lever cassettes / cartridges start with 78010-xx.

Order the two-stop tubing size and formulation to suit your application (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below!

Enter pump speeds via the 6-button keypad for precise pumping—ideal for continuous pumping.

Analog inputs allow you to remotely control speed; TTL contact closure provides start/stop, rotation direction, and autostart control. Monitor speed via analog output. Dispenser may be attached to DB15 female port.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat