Ismatec Minicartridge Multichannel Pump Head for Masterflex® L/S® Drives, 8-Channel, 6-Roller

Representative image only.
Ismatec Item # EW-07623-00
Combine the accuracy of Ismatec® with the versatility of Masterflex® tubing pump systems
  • Order optional minicartridges with adjustable occlusion to vary pressure each channel
  • Easily remove or insert minicartridges without disturbing other channels
  • Max pressure of 1.5 bar is achieved with pressure-lever cassettes only
  • Click-n-go cassettes offer a max pressure of 1.0 bar.
  • Maximum flow rate at 100 rpm is 32.5 mL/min

PRODUCT OPTIONS

$795.00USD / Each

$144.00USD / Each

for an additional
$144.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesL/S
  • Number of Channels8
  • Max Flow Rate (mL/min)1560
  • Max Flow Rate Per Channel (mL/min)195
  • Min Flow Rate Per Channel (mL/min)0.003
  • Housing MaterialAnodized Aluminum
  • Tubing RetentionStopped Tubing or Manual
  • OcclusionAdjustable
  • Optimum RPM Range (rpm)1 to 600
  • Rollers6
  • Rotor MaterialNylatron®
  • Tubing sizes acceptedThree-stop microbore
  • Length (in)3.4
  • Width (in)3.4
  • Height (in)3.4
  • Length (mm)86
  • Width (mm)86
  • Height (mm)86
  • Open-Head SensorNo
  • DescriptionMinicartridge Multichannel Pump Head for Masterflex® L/S® Drives, 8-Channel, 6-Roller

Includes

eight Click’n’go™ minicartridges.

Key Features

  • Order optional minicartridges with adjustable occlusion to vary pressure each channel
  • Easily remove or insert minicartridges without disturbing other channels
  • Max pressure of 1.5 bar is achieved with pressure-lever cassettes only
  • Click-n-go cassettes offer a max pressure of 1.0 bar.
  • Maximum flow rate at 100 rpm is 32.5 mL/min
  • 8-channel pump head features 6 rollers
  • Use up to two with 78002-50 to get 24 channels

More About this Item

Choose from six, eight, or twelve roller heads. Less rollers offer greater flow rates, while more rollers offer a virtually pulseless flow. Heads accept up to four or eight Click’n’go™ minicartridges (included). Click’n’go minicartridges feature spring occlusion for optimum tension at all times with no adjustments.

Call our Application Specialists to determine the maximum recommended number of cartridges to use with your drive.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat