Ismatec Reglo Miniflex® Digital Pump with MasterflexLive™, Dual-Channel; 115/230 VAC

Representative image only.
Ismatec Item # EW-78018-42
Versatile pumps for accurate low-flow fluid delivery – with an intuitive touch-screen interface
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up

PRODUCT OPTIONS

$2,480.00USD / Each
Often Bought With...

SPECS & DESCRIPTION

Specifications & Description

  • SeriesReglo
  • Control TypeDigital
  • Min RPM0.1
  • Max RPM350
  • Number of Channels2
  • Max Flow Rate (mL/min)380
  • Min Flow Rate (mL/min)0.008
  • Max Flow Rate Per Channel (mL/min)190
  • Min Flow Rate Per Channel (mL/min)0.004
  • DriveReglo
  • Pump Head77220-30 (L/S® Miniflex® Head)
  • Tubing sizes acceptedL/S® 13, 14, 16
  • Drive IP ratingIP 31
  • Washdown CapableNo
  • Number of Rollers3
  • Power (VAC)90 to 260
  • Max Pressure (PSI)45
  • Max Pressure (bar)3
  • Accuracy±0.1%
  • Duty CycleContinuous
  • Power (Hz)50/60
  • Width (in)5.8
  • Height (in)6.3
  • Length (in)9
  • Width (cm)14.7
  • Height (cm)15.7
  • Length (cm)22.9
  • Open-Head SensorYes
  • Housing MaterialABS Plastic and Aluminum
  • Reversible MotorYes
  • Remote I/ORJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • Anti-DripYes
  • Cloud ConnectedYes
  • Digital DispensingYes
  • DescriptionReglo Miniflex® Digital Pump with MasterflexLive™, Dual-Channel; 115/230 VAC
Two year warranty

Includes

Pump drive, pump head, and power adapter with 6-ft (1.8-m) line cord.

Key Features

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Miniflex pump head accepts continuous tubing for clean, uninterrupted fluid paths
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • Dual-channel model delivers flow range of 0.008 to 190 mL/min per channel
  • Open-head sensor stops the drive when the pump head is opened

More About this Item

MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps; get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more. You can monitor and adjust critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
The Miniflex pump head features a wide occlusion angle that prevents fluid backflow up to the rated pressure of the tubing. Self-lubricating thermoplastic polyester rollers are low friction and long wearing for smooth operation and long life.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat