Ismatec Pump Tubing, 2-Stop, Peroxide-Cured Silicone, 1.30 mm ID; 6/PK

Representative image only.
Ismatec Item # EW-07616-32
Long service life - outstanding fatigue resistance due to flexing!
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$76.50USD / Pkg of 6

BUY MORE & SAVE

  • 1-19$76.50USD / Pkg of 6
  • 20-49$68.85USD / Pkg of 6
  • 50-99$65.03USD / Pkg of 6
  • 100+$61.20USD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Max RPM (rpm)0.022
  • Fixed RPM (rpm)15
  • Min Flow (mL/min)0.11
  • Max Flow (mL/min)240
  • Rollers8
  • Tubing ID (mm)1.3
  • Tubing formulationPeroxide-Cured Silicone
  • Tubes Per Pack6
  • Color Coded StopsGray/gray
  • Length (mm)47
  • SeriesSimilar to SC0096
  • DescriptionPump Tubing, 2-Stop, Peroxide-Cured Silicone, 1.30 mm ID; 6/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Inner diameter: 1.30 mm

More About this Item

Appearance: Opaque
Temperature: -70 to 52°C
Life at 100 rpm: 1000 hrs

The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat