Ismatec Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.06 mm ID; 6/PK

Representative image only.
Ismatec Item # EW-06421-42
Excellent biocompatibility that meets multiple classifications
  • Genuine Ismatec® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application

PRODUCT OPTIONS

$113.00USD / Pkg of 6
Siloxane & C-Flex Supply Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (mm)2.06
  • Tubing formulationPlatinum-Cured Silicone
  • Tubes Per Pack6
  • Color Coded StopsPurple/Purple
  • Length (in)15
  • Length (mm)381
  • Regulatory ApprovalsADCF;European Pharmacopoeia;FDA;Non-DEHP;USP;3A;RoHS
  • DescriptionPump Tubing, 2-Stop, Platinum-Cured Silicone, 2.06 mm ID; 6/PK

Key Features

  • Genuine Ismatec® tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing Inner Diameter: 2.06 mm

More About this Item

Compatible with Masterflex® L/S® Multichannel pump head, small cartridges.

Applications: Pharmaceutical, biotech, peristaltic pumping, and food applications

Characteristics: Excellent heat resistance, low compression set, odorless, nontoxic, translucent

For custom tubing lengths and configurations, please contact our Product Applications Specialist.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat