Ismatec Pump Tubing, 2-Stop, Platinum-Cured Silicone, 2.79 mm ID; 6/PK

Representative image only.
Ismatec Item # EW-95602-48
Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$95.00USD / Pkg of 6

BUY MORE & SAVE

  • 1-19$95.00USD / Pkg of 6
  • 20-49$85.50USD / Pkg of 6
  • 50-99$80.75USD / Pkg of 6
  • 100+$76.00USD / Pkg of 6

SPECS & DESCRIPTION

Specifications & Description

  • Max RPM (rpm)0.88
  • Fixed RPM (rpm)15
  • Min Flow (mL/min)0.11
  • Max Flow (mL/min)240
  • Rollers8
  • Tubing ID (mm)2.79
  • Tubing formulationPlatinum-Cured Silicone
  • Tubes Per Pack6
  • Color Coded StopsPurple/white
  • Length (mm)180
  • SeriesSimilar to SC0634
  • DescriptionPump Tubing, 2-Stop, Platinum-Cured Silicone, 2.79 mm ID; 6/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • No leachable additives or plasticizers
  • Inner diameter: 2.79 mm

More About this Item

Appearance: Opaque
Temperature: -70 to 52°C
Life at 100 rpm: 1000 hrs

The overall length of platinum-cured silicone 95602-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat