Ismatec Pump Tubing, 2-Stop, Tygon® S3™ E-Food, 1.14 mm ID; 12/PK

Representative image only.
Ismatec Item # EW-96457-30
Long service life - Outstanding fatigue resistance due to flexing!
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$79.00USD / Pkg of 12

BUY MORE & SAVE

  • 1-19$79.00USD / Pkg of 12
  • 20-49$71.10USD / Pkg of 12
  • 50-99$67.15USD / Pkg of 12
  • 100+$63.20USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (mm)1.14
  • Tubing formulationTygon® E-Food (B-44-4X)
  • Tubes Per Pack12
  • Color Coded StopsRed/red
  • Length (in)16
  • Length (mm)406
  • Regulatory ApprovalsEU Food 10/2011;Non-DEHP;NSF-51;ADCF;FDA;RoHS;3A
  • DescriptionPump Tubing, 2-Stop, Tygon® S3™ E-Food, 1.14 mm ID; 12/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Specially designed for use with food applications
  • Extremely smooth bore
  • Inner diameter: 1.14 mm

More About this Item

Appearance: Opaque
Temperature: -70 to 52°C
Life at 100 rpm: 1000 hrs

The first of a series of two-stop extension tubing options is below under Accessories. See all of our two-stop extension tubing formulations or contact our Application Specialists for personal assistance.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat