Ismatec Pump Tubing, 2-Stop, Tygon® S3™ E-Lab, 0.76 mm ID; 12/PK

Representative image only.
Ismatec Item # EW-96460-24
Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$96.50USD / Pkg of 12

BUY MORE & SAVE

  • 1-19$96.50USD / Pkg of 12
  • 20-49$86.85USD / Pkg of 12
  • 50-99$82.03USD / Pkg of 12
  • 100+$77.20USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (mm)0.76
  • Tubing formulationTygon® E-Lab (E-3603)
  • Tubes Per Pack12
  • Color Coded StopsBlack/black
  • Length (in)16
  • Length (mm)406
  • Regulatory ApprovalsADCF;FDA;USP;Non-DEHP;NSF-51;RoHS;EU Food 10/2011
  • SeriesSimilar to SC0008-LT
  • DescriptionPump Tubing, 2-Stop, Tygon® S3™ E-Lab, 0.76 mm ID; 12/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Ideal for general laboratory applications
  • Clear for easy sample viewing
  • Inner diameter: 0.76 mm

More About this Item

Appearance: Opaque
Temperature: -70 to 52°C
Life at 100 rpm: 1000 hrs

The overall length of E-Lab (E-3603) 96460-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat