Ismatec Pump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0.38 mm ID; 12/PK

Representative image only.
Ismatec Item # EW-96449-14
Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$131.00USD / Pkg of 12

BUY MORE & SAVE

  • 1-19$131.00USD / Pkg of 12
  • 20-49$117.90USD / Pkg of 12
  • 50-99$111.35USD / Pkg of 12
  • 100+$104.80USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (mm)0.38
  • Tubing formulationTygon® S3™ E-LFL
  • Tubes Per Pack12
  • Color Coded StopsOrange/green
  • Length (in)16
  • Length (mm)406
  • SeriesSimilar to SC0415
  • Regulatory ApprovalsUSP;ADCF;FDA;Non-DEHP;RoHS;EU Food 10/2011;European Pharmacopoeia
  • DescriptionPump Tubing, 2-Stop, Tygon® S3™ E-LFL, 0.38 mm ID; 12/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Longest tubing life of all Tygon tubing formulations
  • Broad chemical compatibility
  • Clear for easy flow monitoring
  • Inner diameter: 0.38 mm

More About this Item

To complete your Ismatec® pumping system, order two-stop color-coded and extension tubing. Tubing comes in various formulations for almost any pumping application. The stops on the two-stop tubing are color-coded according to tubing ID. Use this tubing with any of the Ismatec® standard cartridge pumps and pump heads. Cartridges withstand pressures up to 45 psi (2.9 bar).

The overall length of E-LFL 96449-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat