Ismatec Pump Tubing, 2-Stop, Viton®, 0.89 mm ID; 12/PK

Representative image only.
Ismatec Item # EW-97628-26
Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$159.00USD / Pkg of 12

BUY MORE & SAVE

  • 1-19$159.00USD / Pkg of 12
  • 20-49$143.10USD / Pkg of 12
  • 50-99$135.15USD / Pkg of 12
  • 100+$127.20USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (mm)0.89
  • Tubing formulationViton® FDA-Compliant
  • Tubes Per Pack12
  • Color Coded StopsOrange/orange
  • Length (in)12
  • Length (mm)304.8
  • SeriesSimilar to SC0135
  • Regulatory ApprovalsADCF;FDA
  • DescriptionPump Tubing, 2-Stop, Viton®, 0.89 mm ID; 12/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Inner diameter: 0.89 mm

More About this Item

Applications: Acid and solvent transfer; high-temperature work
Characteristics: Opaque black
Resin certification: Tubing is manufactured according to GMP
Temperature range: -8 to 400°F (-13 to 204°C)
Sterilize: At 480°F (249°C) for 16 hours in a circulating hot air oven

The overall length of Viton® 97628-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat