Ismatec Pump Tubing, 3-Stop, FDA-Compliant, 0.76 mm ID; 12/PK

Representative image only.
Ismatec Item # EW-97629-24
Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$147.00USD / Pkg of 12

BUY MORE & SAVE

  • 1-19$147.00USD / Pkg of 12
  • 20-49$132.30USD / Pkg of 12
  • 50-99$124.95USD / Pkg of 12
  • 100+$117.60USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (mm)0.89
  • Tubing formulationFDA-Compliant Viton
  • Tubes Per Pack12
  • Color Coded StopsOrange/orange
  • Length (in)15.8
  • Length (mm)400
  • SeriesSimilar to SC0257
  • DescriptionPump Tubing, 3-Stop, FDA-Compliant, 0.76 mm ID; 12/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Perfect for food and lab applications where FDA compliance is required
  • Excellent chemical compatibility
  • Inner diameter: 0.76 mm

More About this Item

Tubing comes in various formulations for almost any pumping application. Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi (1.5 bar).

Appearance Clear Temperature:-66 to 135°C Life at 100 rpm:1000 hours Advantages:Ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding. Heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies.

Application: Pharmaceutical, biotech, and general-purpose lab applications. Sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport

The overall length of Viton® 97629-series stop tubing is 12" (304 mm). The legacy Ismatec® stop tubing was 180 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat