Ismatec Pump Tubing, 3-Stop, Puri-Clear® LL, 1.75 mm ID; 12/PK

Representative image only.
Ismatec Item # EW-95699-39
Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$34.25USD / Pkg

BUY MORE & SAVE

  • 1-19$34.25USD / Pkg
  • 20-49$30.83USD / Pkg
  • 50-99$29.11USD / Pkg
  • 100+$27.40USD / Pkg

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (mm)1.75
  • Tubing formulationPuri-Clear® LL
  • Tubes Per Pack12
  • Color Coded StopsBlue/Green/Blue
  • Length (in)16
  • Length (mm)406
  • Regulatory ApprovalsUSP;RoHS;ADCF;Non-DEHP
  • DescriptionPump Tubing, 3-Stop, Puri-Clear® LL, 1.75 mm ID; 12/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Supple and strong tubing with high stability pumping life
  • Pthalate-free, USP Class VI PVC
  • Inner diameter: 1.75 mm

More About this Item

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

This PVC tubing is USP Class VI compliant and is Phthalate-free. It has a long pumping life and exhibits a wide range of acid and chemical resistance, thus making it an ideal choice for Pharmaceutical industries. Plasticizer is very tightly bonded into the material, preventing any leaching of component chemicals into the medium being transported, maintaining its sterility. The tubing is transparent, which allows visual observation of tubing contents. It also offers very low gas permeability and can withstand high pressure contents.

The overall length of Lab PVC 95625-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat