Ismatec Pump Tubing, 3-Stop, Tygon® S3™ E-Lab, 0.19 mm ID; 12/PK

Representative image only.
Ismatec Item # EW-96461-10
Designed for optimal operation in your Ismatec pumps
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$98.00USD / Pkg of 12

BUY MORE & SAVE

  • 1-19$98.00USD / Pkg of 12
  • 20-49$88.20USD / Pkg of 12
  • 50-99$83.30USD / Pkg of 12
  • 100+$78.40USD / Pkg of 12

SPECS & DESCRIPTION

Specifications & Description

  • Tubing ID (mm)0.19
  • Tubing formulationTygon® E-Lab (E-3603)
  • Tubes Per Pack12
  • Color Coded StopsOrange/Red
  • Length (in)16
  • Length (mm)406
  • SeriesSimilar to SC0049-LT
  • Regulatory ApprovalsADCF;EU Food 10/2011;Non-DEHP;NSF-51;FDA;RoHS;USP
  • DescriptionPump Tubing, 3-Stop, Tygon® S3™ E-Lab, 0.19 mm ID; 12/PK

Key Features

  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Single-use custom lengths and configurations available to minimize downtime
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Ideal for general laboratory applications
  • Clear for easy sample viewing
  • Inner diameter: 0.19 mm

More About this Item

To complete your Ismatec® pumping system, order three-stop color-coded tubing and extension tubing. Tubing comes in various formulations for almost any pumping application.

Three pre-attached tubing stops give you two sections—when one section of tubing fatigues, a fresh section is ready to use. The stops on the three-stop tubing are color-coded according to tubing ID. Use three-stop tubing with any of the Ismatec® minicartridge pumps and pump heads. Minicartridges withstand pressures up to 22 psi.

The Tygon® S3™ E-Lab features an ultra-smooth inner bore, excellent biocompatibility for sensitive applications, non-cytotoxic, non-pyrogenic, and non-hemolytic, low protein binding, heat-sealable, bondable, sterile-weldable, and custom moldable for assemblies. It is ideal for pharmaceutical, biotech, and general-purpose lab applications, including sterile filling and processing, cell harvest and media process systems, filtration, fermentation, cell and tissue culture transport.It features a clear appearance, has a temperature range of –66 to 135°C, and has a pumping life of approximately 1000 hours at 100 rpm.

The overall length of E-Lab (E-3603) 96461-series stop tubing is 16" (406 mm). The legacy Ismatec® stop tubing was 400 mm long.

Order extension tubing under "Accessories". For technical assistance selecting tubing formulations and sizes, contact our Application Specialists.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat