Ismatec Pump Tubing, C-Flex®, 0.19 mm ID; 50 ft

Representative image only.
Ismatec Item # EW-95718-10
Meets the demands of various industries
  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

Free Certificate of Comliance

$126.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$126.00USD / Pkg of 1
  • 4-9$113.40USD / Pkg of 1
  • 10-19$107.10USD / Pkg of 1
  • 20+$100.80USD / Pkg of 1
C-Flex Supply Constraint

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesC/L
  • Tubing formulationC-Flex
  • C/L Masterflex tubing size10
  • Tubing ID (mm)0.19
  • Tubing ID (in)0.0075
  • Tubing OD (mm)1.99
  • Tubing OD (in)0.078
  • Max Pressure (PSI)25.3
  • Max Pressure (bar)1.75
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)275
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)135
  • Min Temperature (° C)-45
  • Max Temperature (° F)375
  • Min Temperature (° F)-50
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsFDA
  • DescriptionC-Flex microbore tubing, 0.19 mm ID, 50 ft/pk
Certificate of Compliance

Key Features

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing Inner Diameter: 0.19 mm

More About this Item

Meets USP Class VI requirements|Autoclavable|Temp range: -40 to 135°C (-40 to 275°F)

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat