Ismatec Pump Tubing, FDA-Compliant Viton®, 0.64 mm ID; 50 ft

Representative image only.
Ismatec Item # EW-97632-22
Excellent chemical resistance
  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$160.00USD / Roll of 1

BUY MORE & SAVE

  • 1-19$160.00USD / Roll of 1
  • 20-49$144.00USD / Roll of 1
  • 50-99$136.00USD / Roll of 1
  • 100+$128.00USD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesC/L
  • Tubing formulationViton® FDA-Compliant
  • C/L Masterflex tubing size22
  • Hose Barb Size (in)1/40
  • Tubing ID (mm)0.64
  • Tubing ID (in)0.025
  • Tubing OD (mm)2.44
  • Tubing OD (in)0.095
  • Max Pressure (PSI)25.3
  • Max Pressure (bar)1.75
  • Max Temperature (Dynamic) (° C)150
  • Min Temperature (Dynamic) (° C)0
  • Max Temperature (Dynamic) (° F)302
  • Min Temperature (Dynamic) (° F)32
  • Max Temperature (° C)205
  • Min Temperature (° C)-32
  • Max Temperature (° F)400
  • Min Temperature (° F)-25
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Sterilization MethodSterilization is not recommended
  • Sterilization Method AutoclaveNo
  • Sterilization Method EtONo
  • Sterilization Method GammaNo
  • Regulatory ApprovalsADCF;FDA
  • DescriptionPump Tubing, FDA-Compliant Viton®, 0.64 mm ID; 50 ft

Key Features

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing Inner Diameter: 0.64 mm

More About this Item

Viton® tubing has excellent chemical resistance, especially to acids and alkalis, making it an excellent choice for demanding applications such as acid and solvent transfer. It also handles temperatures from 8 to 400°>F, making it ideal for high-temperature work.

Viton tubing is opaque black. Our Viton is FDA-compliant (21 CFR 177.2600) and is manufactured according to GMP. It is not recommended for sterilization.

Especially designed to be used with Viton color-coded stopped tubing.

Viton Microbore Tubing for Laboratory Equipment and other Microbore Tubing are available to order online. Click any Microbore Tubing category to view all models.

The overall length of Viton® 97632-series extension tubing is 50 feet (15 m). The legacy Ismatec extension tubing was 10 m long.

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat