Ismatec Pump Tubing, Peroxide-Cured Silicone, 0.38 mm ID; 50 ft

Representative image only.
Ismatec Item # EW-07625-14
Reduce the risk of particulate entrapment with smooth inner surface
  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$138.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$138.00USD / Pkg of 1
  • 4-9$124.20USD / Pkg of 1
  • 10-19$117.30USD / Pkg of 1
  • 20+$110.40USD / Pkg of 1
Siloxane & C-Flex Supply Alternative

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesC/L
  • Tubing formulationPeroxide-Cured Silicone
  • C/L Masterflex tubing size14
  • Hose Barb Size (in)1/64
  • Tubing ID (mm)0.38
  • Tubing ID (in)0.015
  • Tubing OD (mm)2.18
  • Tubing OD (in)0.085
  • Max Pressure (PSI)25.3
  • Max Pressure (bar)1.75
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-40
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-40
  • Max Temperature (° C)230
  • Min Temperature (° C)-50
  • Max Temperature (° F)446
  • Min Temperature (° F)-58
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Sterilization MethodAutoclave, Ethylene Oxide
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaNo
  • Regulatory ApprovalsADCF;Non-Phthalate;USP;3A;European Pharmacopoeia;Non-DEHP;FDA;RoHS
  • DescriptionSilicone Peroxide Cured Extension Tubing, 0.38 mm ID, 50 ft/Pk

Key Features

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing Inner Diameter: 0.38 mm

More About this Item

Applications: Demanding high-pressure pharmaceutical, biotechnology, aerospace, and food and beverage applications.

Note: For custom tubing lengths and configurations, please contact our Product Application Specialists (contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat