Ismatec Pump Tubing, Puri-Flex®, 0.51 mm ID; 50 ft

Representative image only.
Ismatec Item # EW-96418-18
Long life tubing for pharma and bioprocess applications
  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

Free Certificate of Comliance

$75.50USD / Pkg of 1

BUY MORE & SAVE

  • 1-19$75.50USD / Pkg of 1
  • 20-49$67.95USD / Pkg of 1
  • 50-99$64.18USD / Pkg of 1
  • 100+$60.40USD / Pkg of 1
Never adjust your pump again

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesC/L
  • Tubing formulationPuri-Flex®
  • C/L Masterflex tubing size18
  • Hose Barb Size (in)1/50
  • Tubing ID (mm)0.51
  • Tubing ID (in)0.02
  • Tubing OD (mm)2.31
  • Tubing OD (in)0.09
  • Max Flow Rate (mL/min)3.6
  • Max Pressure (PSI)25.3
  • Max Pressure (bar)1.75
  • Max Temperature (Dynamic) (° C)100
  • Min Temperature (Dynamic) (° C)-30
  • Max Temperature (Dynamic) (° F)212
  • Min Temperature (Dynamic) (° F)-22
  • Max Temperature (° C)135
  • Min Temperature (° C)-50
  • Max Temperature (° F)275
  • Min Temperature (° F)-58
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Sterilization MethodAutoclave, Ethylene Oxide, Gamma Irradiation
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaYes
  • Regulatory ApprovalsNon-Phthalate;RoHS;Non-DEHP;ADCF;FDA;USP
  • DescriptionMicrobore - Puri-Flex Autoanalysis Tubing, -18, 0.51mm ID, 50 ft.
Certificate of Compliance

Key Features

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing Inner Diameter: 0.51 mm
  • Certificate of compliance included with each individual unit upon shipment

More About this Item

Applications: General-purpose lab use requiring high performance and long life
Characteristics: Exceptional tensile and tear strength, good biocompatibility, low gas permeability, smooth surface, translucent
Certifications: FDA-compliant (21 CFR 177.2600), meets USP Class VI requirements, manufactured according to GMP
Temperature range: –58 to 275°F (–50 to 135°C)
Sterilize: Autoclave, ethylene oxide, or gamma irradiation

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat