Ismatec Pump Tubing, Tygon® S3™ E-LFL, 1.14 mm ID; 100 ft

Representative image only.
Ismatec Item # EW-06449-30
Longest life of all Tygon® formulations
  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day

PRODUCT OPTIONS

$204.00USD / Pkg of 1

BUY MORE & SAVE

  • 1-3$204.00USD / Pkg of 1
  • 4-9$183.60USD / Pkg of 1
  • 10-19$173.40USD / Pkg of 1
  • 20+$163.20USD / Pkg of 1

SPECS & DESCRIPTION

Specifications & Description

  • Pump SeriesC/L
  • C/L Masterflex tubing size30
  • Tubing formulationTygon® S3™ E-LFL
  • Hose Barb Size (in)3/64
  • Tubing ID (mm)1.14
  • Tubing ID (in)0.045
  • Tubing OD (mm)2.84
  • Tubing OD (in)0.111
  • Max Flow Rate (mL/min)17.1
  • Max Pressure (PSI)25.3
  • Max Pressure (bar)1.75
  • Max Temperature (Dynamic) (° C)40
  • Min Temperature (Dynamic) (° C)0
  • Max Temperature (Dynamic) (° F)104
  • Min Temperature (Dynamic) (° F)32
  • Max Temperature (° C)74
  • Min Temperature (° C)-46
  • Max Temperature (° F)165
  • Min Temperature (° F)-51
  • Length Per Pack (ft)50
  • Length Per Pack (m)15.2
  • Sterilization MethodAutoclave, Ethylene Oxide
  • Sterilization Method AutoclaveYes
  • Sterilization Method EtOYes
  • Sterilization Method GammaNo
  • Regulatory ApprovalsUSP;EU Food 10/2011;European Pharmacopoeia;Non-DEHP;ADCF;FDA;RoHS
  • DescriptionTygon E-LFL extension tubing, 1.14mm ID, 100ft/pk

Key Features

  • Tubing undergoes robust testing to provide optimal performance / pump life hours with peristaltic pump equipment
  • Precision extruded to tight tolerances for high repeatability, accuracy and reproducibility
  • Global market leader in range of formulations for most extensive chemical compatibility
  • Regulatory approvals to match your unique application
  • Always in stock—most formulations and sizes available to ship same day
  • Tubing Inner Diameter: 1.14 mm

More About this Item

Applications: General laboratory use
Characteristics: Long life, won’t age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic, transparent

For custom tubing lengths and configurations, please contact our Product Applications Specialist (our contact information is located at the top of the web page).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat