Ismatec Rack-mount minicartridge pump, 2-Ch, 8-R, 60 rpm, 115 VAC

Representative image only.
Ismatec Item # EW-78012-20
Compact size mounting rod—use these pumps almost anywhere
  • A constant-speed, synchronous motor ensures a steady, repeatable flow rate
  • Change tubing sizes to obtain different flow rates

PRODUCT OPTIONS

$828.00USD / Each

$136.00USD / Each

for an additional
$136.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeFixed-Speed
  • Min RPM60
  • Max RPM60
  • Number of Channels2
  • Max Flow Rate (mL/min)19
  • Min Flow Rate (mL/min)19
  • Max Flow Rate Per Channel (mL/min)19
  • Min Flow Rate Per Channel (mL/min)19
  • Duty CycleContinuous
  • Max Pressure (PSI)22
  • Number of Rollers8
  • Power (VAC)115
  • Power (Hz)60
  • Width (in)3.25
  • Height (in)5.625
  • Length (in)5.25
  • Width (cm)8.3
  • Height (cm)14.3
  • Length (cm)13.3
  • DescriptionRack-mount minicartridge pump, 2-Ch, 8-R, 60 rpm, 115 VAC
Two year warranty

Includes

a 5-1/2"L x 1/2" dia (14 x 0.5 cm) mounting rod, a 6-ft (1.8-m) cord with plug, two or four minicartridges (see product title or table information inside each product page for number of channels).

Key Features

  • A constant-speed, synchronous motor ensures a steady, repeatable flow rate
  • Change tubing sizes to obtain different flow rates

More About this Item

Minicartridge design offers the easiest and most convenient tubing changes of all—even replace tubing while your pump is running! Order extra optional minicartridges with adjustable occlusion to manually vary pressure on each channel. Have extra 3-stop tubing on hand when fast tubing changes are crucial. (Scroll down to see all accessory choices.)

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat