Ismatec Reglo Digital Pump with MasterflexLive™, 2-Channel, 6-Roller; 115/230 VAC

Representative image only.
Ismatec Item # EW-78018-10
Versatile multichannel pumps for accurate low-flow fluid delivery – with an intuitive touch-screen interface
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up

PRODUCT OPTIONS

$2,755.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • SeriesReglo
  • Control TypeDigital
  • Min RPM0.2
  • Max RPM160
  • Number of Channels2
  • Max Flow Rate (mL/min)136
  • Min Flow Rate (mL/min)0.0003
  • Max Flow Rate Per Channel (mL/min)68
  • Min Flow Rate Per Channel (mL/min)0.0003
  • DriveReglo
  • Pump HeadCartridge
  • Tubing sizes acceptedThree-stop 0.13 mm ID to 3.17 mm ID
  • Drive IP ratingIP 31
  • Washdown CapableNo
  • Accuracy±0.1%
  • Power (VAC)90 - 260
  • Duty CycleContinuous
  • Number of Rollers6
  • Max Pressure (PSI)22
  • Max Pressure (bar)1.5
  • Power (Hz)50/60
  • Width (in)5.8
  • Height (in)6.3
  • Length (in)8.7
  • Width (cm)14.7
  • Height (cm)15.7
  • Length (cm)22.1
  • Open-Head SensorNo
  • Housing MaterialABS Plastic and Aluminum
  • Remote I/ORJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
  • Reversible MotorYes
  • Anti-DripYes
  • Cloud ConnectedYes
  • Digital DispensingYes
  • DescriptionReglo Digital Pump with MasterflexLive™, 2-Channel, 6-Roller; 115/230 VAC
Two year warranty

Includes

Pump drive, pump head, cassettes, and power adapter with 6-ft (1.8-m) line cord.

Key Features

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Cassette pump models accept 3-stop tubing for easy loading and secure retention
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level
  • 2-channel, 6-roller model delivers flow range of 0.0002 to 68 mL/min per channel
  • Easy-to-use tubing cassettes allow fast changeovers

More About this Item

MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps; get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more. You can monitor and adjust critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
Tubing cassettes (included) accept 3-stop tubing and are easily snapped in/out for quick tubing changes. Accepted tubing ranges from 0.13 to 3.17 mm ID for a wide flow range.
Order the three-stop tubing size and formulation to suit your application needs (sold separately).

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat