Tubing sizes acceptedThree-stop tubing; 0.13 mm ID to 3.17 mm ID
Drive IP ratingIP 31
Washdown CapableNo
Duty CycleContinuous
Number of Rollers8
Power (VAC)90 - 260
Power (Hz)50/60
Width (in)5.8
Height (in)6.3
Length (in)8.7
Width (cm)14.7
Height (cm)15.7
Length (cm)22.1
Housing MaterialABS Plastic and Aluminum
Remote I/ORJ45 Ethernet; USB; 0 to 20 mA, 4 to 20 mA, 0 to 10 V, start/stop, direction, and prime via DB-25
Includes
Pump drive, pump head, cassettes, and power adapter with 6-ft (1.8-m) line cord.
Key Features
Compact, benchtop pumps optimize ease of use, accuracy, and reliability
5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
Flexible operational control via screen, MasterflexLive, or analog remote control
Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
Pump lets you save and retrieve commonly used dispense programs for rapid set up
Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
Cassette pump models accept 3-stop tubing for easy loading and secure retention
4-channel, 8-roller model delivers flow range of 0.0002 to 57 mL/min per channel
Easy-to-use tubing cassettes allow fast changeovers
More About this Item
MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps; get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more. You can monitor and adjust critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.
Tubing cassettes (included) accept 3-stop tubing and are easily snapped in/out for quick tubing changes. Accepted tubing ranges from 0.13 to 3.17 mm ID for a wide flow range.
Order the three-stop tubing size and formulation to suit your application needs (sold separately).
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.