Ismatec Reglo Digital Gear Pump Drive with MasterflexLive, 4000 rpm, 115 to 230 VAC

Representative image only.
Ismatec Item # EW-78018-50
Achieve high pressure and accurate, pulseless flow -- with an intuitive touch-screen interface
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Compatible with Micropump A-mount and B-mount style gear pump heads for flow ranges from 1.7 to 4680 mL/min
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes

$3,070.00USD / Each
Often Bought With

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)4680
  • Min Flow Rate (mL/min)1.7
  • Min Motor RPM (rpm)100
  • Max Motor RPM (rpm)4000
  • Power (VAC)90 to 260
  • Power (Hz)50/60
  • Width (in)5.8
  • Width (cm)14.6
  • Length (in)7.6
  • Length (cm)19.4
  • Height (in)6.3
  • Height (cm)16
  • UL(US) Regulatory ApprovalYes
  • UL(Canada) Regulatory ApprovalYes
Two year warranty

Includes

Pump drive, B-mount style pump head adapter, and power adapter with 6-ft (1.8-m) line cord.

Key Features

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Compatible with Micropump A-mount and B-mount style gear pump heads for flow ranges from 1.7 to 4680 mL/min
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive, or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Achieve high pressure and accurate, pulseless flow -- with an intuitive touch-screen interface

More About this Item

MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps; get real-time control of all pump parameters – including speed, flow rate, dispense volume, and more. You can monitor and adjust critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat