Ismatec Reglo Digital Piston Pump Drive with MasterflexLive, 1800 rpm, 115 to 230 VAC

Representative image only.
Ismatec Item # EW-78018-60
Achieve high pressure, accuracy, and repeatability -- with an intuitive touch-screen interface
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Compatible with FMI RH series piston pump heads for flow ranges from 0.025 to 180 mL/min
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes

$3,340.00USD / Each
Often bought with

SPECS & DESCRIPTION

Specifications & Description

  • Max Motor RPM (rpm)1800
  • Min Motor RPM (rpm)1
  • Power (VAC)90 to 260
  • Power (Hz)50/60
  • Height (in)6.3
  • Width (cm)14.6
  • Length (in)7.6
  • Height (cm)16
  • Width (in)5.8
  • Length (cm)19.4
  • CE Regulatory ApprovalYes
  • UL(US) Regulatory ApprovalYes
  • UL(Canada) Regulatory ApprovalYes
Two year warranty

Includes

Pump drive and power adapter with 6-ft (1.8-m) line cord.

Key Features

  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • Compatible with FMI RH series piston pump heads for flow ranges from 0.025 to 180 mL/min
  • 5” (12.7 cm) capacitive TFT/RGB touch screen for crisp resolution and a wide viewing angle
  • Flexible operational control via screen or analog remote control
  • Continuous run, volume dispense, and time dispense modes -- batch control and interval/off time in Volume and Time modes
  • Pump lets you save and retrieve commonly used dispense programs for rapid set up
  • Anti-drip and speed ramping available in Volume dispense mode – ensure accuracy and minimize sample loss
  • Three-level user access – gives you the option of controlling who can operate the pump and at what level

More About this Item

MasterflexLive® is a secure, cloud-enabled platform for monitoring Masterflex pumps; get real-time notifications of pump parameters – including speed, flow rate, dispense volume, and more. You can monitor critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive; USB connection allows for downloadable firmware updates to be loaded into the pump.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat