Ismatec Reglo Digital Piston Pump Drive with MasterflexLive and Valveless Piston Pump Head, Stainless Steel/PVDF/Carbon, 45 mL/min; 115/230 VAC

Representative image only.
Ismatec Item # EW-78018-61
Achieve high pressure, accuracy, and repeatability—with an intuitive touch-screen interface
  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5” (12.7 cm) capacitive TFT/RGB touch screen features crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive®, or analog remote control
  • Continuous run, volume dispense, and time dispense modes—batch control and interval/off time in volume and time modes

PRODUCT OPTIONS

$3,595.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)45
  • Min Flow Rate (mL/min)0.025
  • Max Flow Rate (Strokes/min)0.025
  • Max Pressure (PSI)100
  • Max Pressure (bar)6.8
  • Max Motor RPM (rpm)1800
  • Min Motor RPM (rpm)1
  • Power (VAC)90 to 260
  • Power (Hz)50/60
  • Wetted Materials316 SS, PVDF, Carbon (sintered)
  • Tube OD, Inlet (in)0.25
  • Tube OD, Outlet (in)0.25
  • Diameter (in)1/8
  • Height (in)6.3
  • Length (in)7.6
  • Width (in)5.8
  • CE Regulatory ApprovalYes
  • UL(US) Regulatory ApprovalYes
  • UL(Canada) Regulatory ApprovalYes
  • DescriptionDigital Piston Pump Drive with MasterflexLive and Valveless Piston Pump Head, Stainless Steel/PVDF/Carbon, 45 mL/min; 115/230 VAC
Two year warranty

Includes

Pump drive, valveless piston pump head, and power adapter with 6-ft (1.8-m) line cord.

Key Features

  • MasterflexLive® is a secure, cloud-enabled platform for control and monitoring of Masterflex pumps
  • Compact, benchtop pumps optimize ease of use, accuracy, and reliability
  • 5” (12.7 cm) capacitive TFT/RGB touch screen features crisp resolution and a wide viewing angle
  • Flexible operational control via screen, MasterflexLive®, or analog remote control
  • Continuous run, volume dispense, and time dispense modes—batch control and interval/off time in volume and time modes
  • Pump allows for saving and retrieving commonly used dispense programs for rapid set up
  • Anti-drip and speed ramping available in volume dispense mode—ensure accuracy and minimize sample loss
  • Valveless piston pump head is low maintenance and has fewer piston seizures or clogs
  • Pump head features a single moving part for less drift over time—offering millions of cycles of reliable, repeatable pumping
  • System includes RH series piston pump head for flow range from 0.025 to 45 mL/min
  • Valveless piston pump head features flow range of 0 to 0.025 mL per Stroke
  • Wetted materials in pump head are stainless steel piston, PVDF cylinder case, and carbon (sintered) cylinder liner

More About this Item

These drives give you accurate performance and precise digital control—ideal for fluid transfer, dispensing, and automated processes.

Masterflex® cloud-enabled drives featuring MasterflexLive® allow for real-time remote pump control and monitoring. Get real-time control of all pump parameters, including speed, flow rate, dispense volume, and more. You can monitor and adjust critical processes running 24/7 without the need for onsite personnel while push notifications alert you to operating conditions and error messages.
Internet connection via Wi-Fi or standard Ethernet (RJ45) jack on rear of drive. USB connection allows for downloadable firmware updates to be loaded into the pump.

Valveless piston pump heads feature small displacement which provides excellent precision. Heads are fully adjustable from zero to maximum.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat