Ismatec Reglo ICC Digital Peristaltic Pump, 3-Channel, 12-Roller; 100 to 240 VAC

Representative image only.
Ismatec Item # EW-78001-72
Independently control flow and direction of each channel via keypad or your PC
  • Flow rate 0.001 to 43 mL/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel

PRODUCT OPTIONS

$3,590.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeVariable-Speed Digital
  • Min RPM1
  • Max RPM100
  • Number of Channels3
  • Max Flow Rate (mL/min)24
  • Max Flow Rate Per Channel (mL/min)24
  • Duty CycleContinuous
  • Max Pressure (PSI)14.5
  • Accuracy±1%
  • Max Pressure (bar)1
  • Number of Rollers12
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionREGLO ICC Digital Peristaltic Pump; 3-Channel, 12 Roller

Key Features

  • Flow rate 0.001 to 43 mL/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel

More About this Item

These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.

Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat