Ismatec Reglo ICC Digital Pump, 4-Channel, 6-Roller; 100 to 240 VAC, 50/60 Hz

Representative image only.
Ismatec Item # EW-78001-78
Independently control flow and direction of each channel via keypad or your PC
  • Flow rate 0.001 to 43 mL/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel
  • Designed with 4-channels and 6-rollers

PRODUCT OPTIONS

$4,306.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • SeriesReglo ICC
  • Control TypeDigital
  • Min RPM0.1
  • Max RPM100
  • Number of Channels4
  • Max Flow Rate (mL/min)172
  • Min Flow Rate (mL/min)0.0008
  • Max Flow Rate Per Channel (mL/min)43
  • Min Flow Rate Per Channel (mL/min)0.0002
  • DriveReglo ICC
  • Pump HeadCartridge
  • Tubing sizes acceptedThree-stop 0.13 mm ID to 3.17 mm ID
  • Drive IP ratingIP 30
  • Washdown CapableNo
  • Accuracy±1%
  • Power (VAC)100 to 240
  • Duty CycleContinuous
  • Max Pressure (PSI)14.5
  • Number of Rollers6
  • Max Pressure (bar)1
  • Power (Hz)50/60
  • Width (in)4.9
  • Height (in)6.7
  • Length (in)8.6
  • Width (cm)12.5
  • Height (cm)17
  • Length (cm)21.8
  • Open-Head SensorNo
  • Housing MaterialABS Plastic
  • Reversible MotorYes
  • Remote I/OUSB 2.0, Mini-B, RS-232
  • Anti-DripYes
  • Cloud ConnectedNo
  • Digital DispensingYes
  • DescriptionReglo ICC Digital Pump, 4-Channel, 6-Roller; 100 to 240 VAC, 50/60 Hz

Key Features

  • Flow rate 0.001 to 43 mL/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel
  • Designed with 4-channels and 6-rollers

More About this Item

These multi-channel peristaltic pumps let you individually control the flow and direction of each channel from the intuitive keypad or via your computer—expanding your benchtop pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.

Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below

Ismatec software downloads can be found here.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat