Ismatec Reglo ICC Digital Pump, Panel-Mount, 4-Channel, 8-Roller; 24 VDC

Representative image only.
Ismatec Item # EW-78001-47
Independently control flow and direction of each channel via keypad or your PC
  • Flow rate 0.0002 to 35 mL/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel
  • Designed with 4-channels and 8-rollers

PRODUCT OPTIONS

$2,778.00USD / Each
Learn More about Custom Engineered Solutions - your OEM partner and key to success

SPECS & DESCRIPTION

Specifications & Description

  • SeriesReglo ICC
  • Control TypeDigital
  • Min RPM0.1
  • Max RPM100
  • Number of Channels4
  • Max Flow Rate (mL/min)140
  • Min Flow Rate (mL/min)0.0008
  • Max Flow Rate Per Channel (mL/min)35
  • Min Flow Rate Per Channel (mL/min)0.0002
  • DriveReglo ICC
  • Pump HeadCartridge
  • Tubing sizes acceptedThree-stop 0.13 mm ID to 3.17 mm ID
  • Washdown CapableNo
  • Number of Rollers8
  • Accuracy±1%
  • Power (VAC)100 to 240
  • Duty CycleContinuous
  • Max Pressure (PSI)14.5
  • Max Pressure (bar)1
  • Power (VDC)24
  • Width (in)5
  • Height (in)5.7
  • Length (in)7.17
  • Width (cm)12.7
  • Height (cm)14.5
  • Length (cm)18.2
  • Open-Head SensorNo
  • Remote I/OUSB 2.0, Mini-B, RS-232
  • DescriptionReglo ICC Digital Pump, Panel-Mount, 4-Channel, 8-Roller; 24 VDC

Key Features

  • Flow rate 0.0002 to 35 mL/min per channel - flow rate depends on drive rpm, rollers, and tubing size
  • USB interface for quick connection to a PC
  • Flexibility of bidirectional flow in each channel
  • Designed with 4-channels and 8-rollers

More About this Item

These multi-channel peristaltic pumps let you individually control the flow and direction of each channel via your computer—expanding your pumping capabilities with a single compact unit! Pump delivers continuous pumping or precision dispensing with the capability of bidirectional flow in each channel. Plus, independent channel calibration minimizes tube-to-tube differences, resulting in high calibration accuracy.

The panel-mount Reglo ICC pump offers many of the same features as on the standard ICC console pump. The only difference is the touchpad and LCD display is not included. Instead, easily integrate these into your system using the provided connections.

Order the three-stop tubing size and formulation to suit your application needs (sold separately). More than 100 options exist — the most popular sizes and formulations can be found under Accessories below

Ismatec software downloads can be found here.

Many of the same features as offered on the standard ICC console pump - only difference is the touchpad / LCD display is missing. Instead, easily integrate these into your system using the provided connections.

Please note that images may show a different number of channels than what are spelled out in the description and/or the specification table. The images are attached to provide a better visual to what one will receive.

Please note that images may show a different number of channels than what are spelled out in the description and/or the specification table. The images are attached to provide a better visual to what one will receive.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat