Ismatec Sanitary Valveless Piston Pump Head, Series Q, Ceramic/SS/Ceramic, 0.32 mL/rev

Representative image only.
Ismatec Item # EW-07117-20
No valves to clog or wear out
  • Build your own pump systems using interchangeable heads, drives, and accessories
  • Pump fluids with viscosities up to 500 cp
  • Low dead volume

PRODUCT OPTIONS

$865.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Flow Rate (mL/min)192
  • Max Flow Rate (Strokes/min)600
  • Max Pressure (PSI)100
  • Suction Lift, Wet (in H₂O)180
  • Suction Lift, Wet (mm of H₂O)4572
  • Wetted Materials316 SS, ceramic
  • Accuracy±0.1%
  • Max Temperature (° F)350
  • Max Temperature (° C)177
  • Viscosity, Max (cP)500
  • Duty Cycle ContinuousYes
  • Diameter (in)1/4
  • 3A Sanitary Regulatory ApprovalYes
  • DescriptionSeries Q Sanitary Valveless Piston Pump Head, Cer/SS/Cer; 0.32 mL/rev

Key Features

  • Build your own pump systems using interchangeable heads, drives, and accessories
  • Pump fluids with viscosities up to 500 cp
  • Low dead volume

More About this Item

Choose ceramic materials for use with common abrasives. These sanitary high-flow models are ideal for pumping food products. Pump heads with ceramic piston and carbon cylinder liner are great for gas and liquid transfer.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat