Jenway 027 211 General Purpose, Epoxy-Bodied Conductivity Probe, K=0.1, for Benchtop Meters

Representative image only.
Jenway Item # EW-99959-66
Cells for conductivity measurement
  • For use with benchtop and portable meters

PRODUCT OPTIONS

$375.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Cell ConstantK = 0.1 ± 20%
  • Body MaterialEpoxy
  • Min temperature (° C)0
  • Max temperature (° C)80
  • Use WithJenway meters 4510, 4520 and 3540
  • Diameter (mm)12
  • Length (mm)120
  • Cable Length (m)1
  • DescriptionGeneral Purpose, Epoxy-Bodied Conductivity Probe, K=0.1, for Benchtop Meters

Key Features

  • For use with benchtop and portable meters

More About this Item

Compatible with Jenway meters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat