Jenway 4520 Conductivity/TDS/Resistivity/Salinity Meter Only with GLP; 120 VAC

Representative image only.
Jenway Item # EW-35440-09
Quickly get accurate conductivity readings
  • Always measure at the best resolution with automatic standard recognition
  • Easily calibrate with either standard solution or known cell constant
  • Features GLP functions
  • Stores up to 500 readings
  • 120 VAC operation
  • Comes with US plug
  • 3 year warranty

PRODUCT OPTIONS

$1,157.00USD / Each

$164.50 - $237.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.
Don't forget to order accessories for your meter

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeBenchtop
  • CalibrationUp to 3 points
  • Min Conductivity0
  • Max Conductivity19.99 S/cm with six auto-selected ranges
  • Conductivity Resolution0.01 µS to 0.01 S
  • Conductivity Accuracy±0.5% ±2 digits
  • Min TDS0
  • Max TDS1999 g/L with six auto-selected ranges
  • TDS Resolution0.01 mg/L to 1 g/L
  • TDS Accuracy±0.5% ±2 digits
  • Min Salinity0
  • Max Salinity99.9 g/L
  • Salinity Resolution0.1 g/L
  • Salinity Accuracy0 to 35 ±1 g/L, 35 to 99.9 ±3 g/L
  • Min Resistivity0
  • Max Resistivity20 MΩ
  • Resistivity Resolution0.01 MΩ
  • Resistivity Accuracy±0.5% ±2 digits
  • Min Temperature (° C)-10
  • Max Temperature (° C)105
  • Min Temperature (° F)14
  • Max Temperature (° F)221
  • Temperature Resolution1⁰F (0.1⁰C)
  • Temperature Accuracy±1⁰F (±0.5⁰C)
  • Temperature compensationAutomatic or manual from 32 to 212⁰F (0 to 100⁰C)
  • InterfaceAnalog, RS-232, IrDA
  • Power (VAC)120
  • Power (Hz)60
  • Length (cm)25
  • Width (cm)8.25
  • Height (cm)5.5
  • Width (in)21
  • Length (in)9 7/8
  • Height (in)2 3/16
  • DescriptionConductivity/TDS/Resistivity/Salinity Meter Only with GLP; 120 VAC
  • Warranty3 year
3 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Includes

Power cord wit US plug.

Key Features

  • Always measure at the best resolution with automatic standard recognition
  • Easily calibrate with either standard solution or known cell constant
  • Features GLP functions
  • Stores up to 500 readings
  • 120 VAC operation
  • Comes with US plug
  • 3 year warranty

More About this Item

Benchtop conductivity meters offers ±0.5% ±2 digit accuracy with 1, 2 or 3 point conductivity calibration across a wide measurement range. Setup options include cell constant, temperature coefficient, and reference temperature.

Advanced meters help ensure compliance with Good Laboratory Practice (GLP) guidelines with calibration reminder interval, alarm output, and security code setup features. Select from standard and advanced meters are available as meter only or as a kit that includes a conductivity probe with ATC.

The benchtop conductivity meter is a conductivity, TDS, salinity, resistivity, and temperature meter with powerful data logging capabilities. You can store up to 500 readings manually, at timed intervals, or alarmed events. A dedicated "pure water" mode ensures optimal accuracy for your difficult ultralow conductivity measurements. Use infrared data link to easily connect to a printer or use the RS-232 link to export to a printer or computer with DataWay software (order separately). Calibration reminder, alarm outputs, and security code protected data ensure compliance with Good Laboratory Practice (GLP) guidelines.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat