Jenway 6700 Visible Scanning Spectrophotometer, 4-nm Bandwidth; 100 to 240 VAC

Representative image only.
Jenway Item # EW-83056-60
Intuitive touch-screen LCD displays results and prompts you through programmed operations
  • Control all functions through the screen and with the touch-wheel for fine cursor control
  • Transfer data directly to your PC with included software or store and transfer data with SD/USB memory cards
  • Instrument and data access can be controlled through multi-level secure log-in
  • Visible scanning wavelength featuring a single beam and 4 nm wavelength
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.05%T at 340 nm
  • Source LampTungsten-Halogen
  • Source Lamp Life2000 hours
  • Beam TypeSingle
  • Bandwidth4.0 nm
  • Min Wavelength (nm)320
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±1.0 nm
  • Wavelength Reproducibility±0.2 nm
  • Min Photometric - Transmittance (%T)0
  • Max Photometric - Transmittance (%T)199.9
  • Min Photometric - Absorbance (A)-0.3
  • Max Photometric - Absorbance (A)3
  • Min Photometric - Concentration (C)-9999
  • Max Photometric - Concentration (C)9999
  • Photometric Drift<0.001 A/hr
  • DetectorSilicon photodiode
  • OutputUSB; Centronics
  • Display TypeLCD (color touch-screen)
  • Width (cm)49
  • Height (cm)22
  • Depth (cm)39
  • Width (in)19 19/64
  • Height (in)8 45/64
  • Depth (in)15 2/5
  • DescriptionVisible Scanning Spectrophotometer, 4-nm Bandwidth; 100 to 240 VAC
  • Warranty3 year
3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier

Key Features

  • Control all functions through the screen and with the touch-wheel for fine cursor control
  • Transfer data directly to your PC with included software or store and transfer data with SD/USB memory cards
  • Instrument and data access can be controlled through multi-level secure log-in
  • Visible scanning wavelength featuring a single beam and 4 nm wavelength
  • 3 year warranty

More About this Item

These spectrophotometers are programmed with modes for photometrics, spectrum scanning, multi-wavelength analysis, kinetics, and quantitation. Extensive post-measurement tools ensure that results are presented to your requirements.
Operational security is enabled through assigned PIN codes if desired. Individual methods can be set as personal, public (open access), or read-only for modification by the originator. Optional sample holders are available for application flexibility — the instrument recognizes each accessory compartment and automatically adjusts operation parameters.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat