Jenway 6850 Double-Beam Spectrophotometer w/ Variable Bandwidth, IQ/OQ; 230 V

Representative image only.
Jenway Item # EW-83070-08
Simple solution for laboratories requiring compliance
  • Variable spectral bandwidths provide flexibility in your qualitive and quantitive analysis
  • Conforms to European Pharmacopeia requirements
  • Highly stable optics provide superior accuracy
  • Prism PC software is included providing unlimited unlimited number of methods capability
  • Extensive range of accessories available

PRODUCT OPTIONS

$15,330.00USD / Each

$289.00USD / Each

for an additional
$289.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Stray Light<0.05% T at 220 and 360 nm
  • Source LampTungsten halogen and deuterium lamps
  • Beam TypeDouble
  • BandwidthVariable 0.5, 1, 2, 4, 5nm
  • Max Wavelength (nm)1100
  • Wavelength Accuracy±0.3nm (at 0.5 and 1 nm bandwidth); ±0.5nm (at 1, 2, and 5 nm bandwidth)
  • Wavelength Reproducibility±0.2nm
  • Min Photometric - Concentration (C)0
  • Max Photometric - Concentration (C)99999
  • Photometric Drift±0.001 A/h at 500 nm after 15 minute warm up
  • Photometric Accuracy±0.002 A (0 to 0.5 A); ±0.3% T (0 to 100% T)
  • DetectorPhotodiode
  • Scan TimeSpeed: 100 to 2000 nm/min; Interval: 0.1, 0.2, 0.5, 1, 2 or 5 nm
  • OutputUSB and parallel
  • Display TypeBacklit LCD
  • Width (cm)60
  • Height (cm)45
  • Depth (cm)20
  • Width (in)23 19/32
  • Height (in)17 3/4
  • Depth (in)7
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionDouble-Beam Spectrophotometer w/ Variable Bandwidth, IQ/OQ; 230 V

Includes

10 x 10 mm cuvette holder, four 10 mm glass cuvettes, two 10 mm quartz cuvettes, dust cover, and PC software with USB security dongle.

Key Features

  • Variable spectral bandwidths provide flexibility in your qualitive and quantitive analysis
  • Conforms to European Pharmacopeia requirements
  • Highly stable optics provide superior accuracy
  • Prism PC software is included providing unlimited unlimited number of methods capability
  • Extensive range of accessories available

More About this Item

This double beam, scanning, UV/Visible spectrophotometer has a variety of programmed measurement modes for photometrics, concentration, multi-wavelength, spectrum scanning, kinetics, quantitation, DNA and protein analysis making it ideal for a number of applications.
The stable optics and two detectors measure your samples and reference simultaneously — providing superior measurement accuracy.

The variable spectral bandwidth provides your experiments with robust detection and quantitation limits, as well as optimal data precision and repeatability. This flexible platform allows the user to comply with multiple regulatory agencies using one spectrophotometer- saving money and time. Three scan speeds are available with wavelength scan intervals of 0.1, 0.2, 1, 2 or 5 nm. The large sample chamber is outfitted with a 10 x 10 mm cuvette holder, but allows for an 8-position cuvette changer (order 83070-61 separately) for flexibility.

The integrated user interface provides local controls with the touch of a keypad. The colored graphical display is easy to read and will display spectrum as well as kinetic curves. Prism PC software is supplied with the spectrophotometer to assist the user with post-measurement analysis. The Prism PC software can be used to fully control the spectrophotometer and comes pre-loaded with methods for DNA analysis, including 260/280 and 260/230 ratios with 320 nm correction. Under the multi-wavelength measurement mode, up to 20 wavelengths can be measured simultaneously and quantitation curves can be created by measuring up to 200 standards.

Operating system compatibility: Windows 2000, XP, Vista, Windows 7

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat