Jenway Disposable Plastic Cuvettes, Visible, 2.4 to 4.5 mL, 10 mm Path; 500/PK

Representative image only.
Jenway Item # EW-83070-30
No more washing
  • Eliminate cross-contamination
  • Use in visible region
  • 2.4 to 4.5 mL capacity
  • Pack of 500
  • 1 year warranty

PRODUCT OPTIONS

$283.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Capacity (mL)2.4
  • Max Capacity (mL)4.5
  • MaterialPlastic
  • Pathlength (mm)10
  • DescriptionVisible Region Disposable Plastic Cuvettes, 2.4 to 4.5 mL, 10 mm Path; 500/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Eliminate cross-contamination
  • Use in visible region
  • 2.4 to 4.5 mL capacity
  • Pack of 500
  • 1 year warranty

More About this Item

Single-use polystyrene cuvettes provide fast spectroscopic analysis and offer a less expensive alternative to glass and quartz cuvettes. The cuvettes are available in a wide capacity range from 70 µL to 4.5 mL and have a pathlength of 10 mm. They are suitable for analyzing the visible region and UV region except for cuvette 83070-30 which is for visible range only.


Visible wavelength % transmission: maximum from 400 to 750 nm
UV wavelength % transmission: maximum from 200 to 400 nm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat