Jenway Glass Cuvette, Visible, 1 mL, 10 mm Path; 1/EA

Representative image only.
Jenway Item # EW-83070-46
Get accurate spectroscopic readings
  • Constructed of durable glass
  • 1 year warranty

PRODUCT OPTIONS

$317.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Capacity (mL)1
  • MaterialGlass
  • Pathlength (mm)10
  • DescriptionGlass Cuvette, Visible, 1 mL, 10 mm Path; 1/EA
  • Warranty1 year
1 Year Warranty

Key Features

  • Constructed of durable glass
  • 1 year warranty

More About this Item

Glass cuvettes are available in a wide capacity range from 500 µL to 35 mL and pathlengths from 10 to 100 mm. The glass cuvettes are suitable for wavelength range measurements of visible light.

Visible wavelength % transmission: maximum from 400 to 750 nm

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat