Shaft and Generator Assembly, 1 to 100 mL, Fine viscosity

Representative image only.
Item # EW-36902-50
Choose the Shaft and Generator Assembly that fits your sample size and viscosity
  • Quick-connect shafts and generator assemblies are interchangeable
  • Made from 304 SS and easy to disassemble for cleaning or replacement
  • For liquids requiring a high degree of homogenization
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Dispersion TypeFine
  • Generator Included10mm (low to normal viscosity)
  • Min Sample Size (mL)1
  • Min Sample Size (Liters)0.001
  • Max Sample Size (mL)100
  • Max Sample Size (Liters)0.1
  • Tip Diameter (mm)10
  • Tip Diameter (in)0.39
  • DescriptionShaft and Generator Assembly, 1 to 100 mL, Fine viscosity
  • Warranty1 year
1 Year Warranty

Key Features

  • Quick-connect shafts and generator assemblies are interchangeable
  • Made from 304 SS and easy to disassemble for cleaning or replacement
  • For liquids requiring a high degree of homogenization
  • 1 year warranty

More About this Item

Generator assemblies are made up of the rotor and stator. Slots on the rotor and stator have beveled edges like a scissor giving you better shearing action. Unique slanted slots on the rotor constantly draw media through and allow it to build up speed. This eliminates the stop/start effect that slows the media — giving you quicker, more efficient processing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat